Labels 'Keep Dry', Labelmaster
Preprinted labels, Semi-gloss paper, Keep Dry, 3", 101.6×69.9 mm (4×2.75"), 5.85 mil., On roll
Catalog # 101377-466
Marketsource
Supplier: Label Master
: IL30
Jump to:
Product Details & Documents
Notify carriers of special handling instructions with keep dry labels.
- Red, black, and white
- Made of paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
These labels feature the internationally recognized umbrella symbol to help ensure that handling instructions are communicated.
Specifications
- Description:Preprinted labels
- Dimensions:101.6×69.9 mm (4×2.75")
- Material:Semi-gloss paper
- Thickness:5.85 mil.
- Packaging:On roll
- Core size:3"
- Legend:Keep Dry



