Labels 'Thursday', Labelmaster
Catalog # 101377-264
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Material:Fluorescent green paper
- Thickness:7.1 mil.
- Environmentally Preferable:
- Cat. No.:101377-264
- Packaging:On roll
- Core size:3"
- Legend:Thursday
- Supplier no.:LT203
- Diameter:2"
Specifications
About this item
Keep detailed tabs on warehouse materials with Thursday labels.
- Bold lettering
- Fluorescent green ink
- Made of paper
These circle ColorBrite™ labels instantly command attention wherever they're used and guarantee their important message is seen and read.