Labels 'Keep Refrigerated', Labelmaster
Catalog # 101377-584
Supplier: Label Master
Specifications
- Description:Preprinted labels
- Dimensions:76.2×76.2 mm (3×3")
- Material:Fluorescent pink paper
- Thickness:7.1 mil.
- Cat. No.:101377-584
- Packaging:On roll
- Core size:3"
- Legend:Keep Refrigerated
- Supplier no.:BLT65
Specifications
About this item
Instantly command attention for packages with Keep Refrigerated label.
- Strong adhesion to corrugated boxes
- Alerts shipping and receiving personnel to special handling instructions.
This high-visibility ColorBrite™ warehouse label uses bold lettering on a bright fluorescent pink background to guarantee that the important message is seen and read.