- Description:ZymoBIOMICS® Microbial Community Standard
- Size:10 Preparations
- Storage Temperature:-80 °C
- Cat. No.:77001-842
- Details:with < 0.01% foreign microbial DNA
The ZymoBIOMICS Microbial Community Standard is designed to assess bias and errors in the extraction methods of a microbiomics workflow.
- Microbiome standard: Mock microbial community of well-defined composition.
- Identify bias: Contains both tough-to-lyse and easy-to-lyse organisms.
- Accurate characterization: Ideal for validation, optimization, and quality control of complete microbiome workflows.
The Microbial Community Standard mimics a mixed microbial community of well-defined composition, containing three easy-to-lyse Gram-negative bacteria, five tough-to-lyse Gram-positive bacteria, and two tough-to-lyse yeasts.
Acting as a defined input from the beginning, the Microbial Community Standard can guide construction and optimization of entire workflows and can also be used as a routine quality control.
Theoretical Composition Based on Genomic DNA: Listeria monocytogenes - 12%, Pseudomonas aeruginosa - 12%, Bacillus subtilis - 12%, Escherichia coli - 12%, Salmonella enterica - 12%, Lactobacillus fermentum - 12%, Enterococcus faecalis - 12%, Staphylococcus aureus - 12%, Saccharomyces cerevisiae - 2%, and Cryptococcus neoformans - 2%.