EMS Swiss Line Standard Tweezer Style 5AR, Electron Microscopy Sciences
76376-080
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Style 5AR
- Tip opening:1.5 mm
- Cat. No.:76376-080
- Overall length:115 mm
- Tip width:10 mm
- Tip length:34 mm
Swiss made standard tweezers have ultra fine pointed, curved and angled precision tips.