EMS Swiss Line Mini Tweezer Style 2M, Electron Microscopy Sciences
Catalog # 76376-036
Supplier: ELECTRON MICROSCOPY SCIENCE
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Style 2M
- Tip opening:1.5 mm
- Cat. No.:76376-036
- Overall length:70 mm
- Tip width:8 mm
- Tip length:23 mm
Specifications
About this item
Swiss made tweezers mini tweezers are 70 mm long.