Avantor® ACE® C8-300, Analytical HPLC Columns, 5 µm
: Avantor
These ultra-inert Avantor® ACE® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3 µm, 5 µm and 10 µm) and complementary phases
- Can be used as general purpose starting point column
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Catalog No:
- 76390-496
- 76390-514
- 76382-598
- 76390-520
- 76390-522
- 76390-524
- 76390-370
- 76390-368
- 76390-394
- 76390-390
- 76390-444
- 76390-460
- 76390-492
- 76390-484
- 76390-480
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon Load:
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- 5.0%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. Pressure:
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- 275 bar
- pH Range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface Area:
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- 100 m²/g
- USP Code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- Environmental Certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Guard holders and accessories
Frequently Bought Together