Distillation Column, Plain, DWK Lifesciences
Catalog # KT286000-0022
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- [ST] joint:14/20
- Description:Distillation column, height 100 mm
- Environmentally Preferable:
- Cat. No.:KT286000-0022
- Overall length:190 mm
- Supplier no.:286000-0022
Specifications
About this item
These columns are plain fractionating column with indents to support packing.
- Variety of packing materials may be used
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.