VWR® Exam Table with Steel Frame
Catalog # 76353-722
Supplier: VWR International
Specifications
- Base/leg material:Stainless steel
- Capacity:1000 lbs.
- Description:Examination table
- Height:31"
- Cat. No.:76353-722
- W×D:72×34"
- Weight:128 lbs.
- Worksurface color/finish:Blue
Specifications
About this item
Bariatric exam table with a heavy duty steel frame, adjustable back, storage shelf, paper dispenser and 1000 lb. weight capacity.
- Ships fully assembled
- Extra-wide table top
- Paper dispenser
- Heavy duty epoxy-coated welded steel frame
- CAL-133 certified medical grade vinyl
Features a fully welded frame and convenient storage shelf underneath. The extra-wide fully upholstered tabletop is padded with high-density foam for extra comfort, upholstered with certified medical-grade seamless vinyl.
Certifications: CE Certified
Accessories information: Accessories not included
Delivery: Time to manufacture: 3 to 4 weeks, delivery time: 4 to 6 weeks.