First Aid Only™ SmartCompliance™ RetroFit Grids Food Service without Meds, ANSI B, Acme United
Catalog # 76377-502
Supplier: First Aid Only
Specifications
- Width:14"
- Description:First aid kit
- Height:8"
- Length:16"
- Cat. No.:76377-502
- Weight:7.15 lbs.
Specifications
About this item
SmartCompliance™ RetroFit grids convert existing first aid cabinets for ANSI B compliance.
- Convert any brand first aid cabinet over 15" wide with three or more shelves
- Consists of three fully-stocked grids and extra supplies to make a cabinet ANSI B compliant
Make the smart move away from overstuffed first aid cabinets with organized and easy to manage grid inserts. These grid inserts with individual refill boxes are easy to install into existing cabinets that are 15" wide, helping to eliminate cluttering. SmartTab re-order reminders make it easier to stay ANSI B compliant.