BioClean™ ESD, Cleanroom Shoe Covers, Ansell
Supplier: Ansell Healthcare
Certificates
About this item
ESD cleanroom overshoes with conductive tape are manufactured from non woven spunbonded polypropylene.
- Superior ESD performance
- Tape is made of polyester filament yarn (96%) with conductive nylon carbon filament yarn (4%)
- Low levels of particulate shedding and double bagged for cleanroom use
- Conductivity is consistently below 35 megaohms
Manufactured in a facility holding ISO 9001:2015 certification and processed in an NEBB certified ISO Class 5 cleanroom environment.
Suitable for use in ISO class 5 cleanrooms.
Certifications: ISO 9001:2015
Packaging: 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; 10 outer bags per lined carton (1000 pieces).
Specifications
- Catalog No:
- 75982-252
- 75982-254
- 75982-256
- Cleanroom Class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Thickness:
- 0.08 mm
- 0.08 mm
- 0.08 mm
Specifications
Frequently Bought Together