Specifications
- Description:Manifold, 33×100 mm
- Cat. No.:76213-994
- Includes:Three 47 mm sets of glassware and one 3-place manifold
Specifications
About this item
The SPE glassware and manifolds have been specially designed for use with solid phase extraction disks to give you the highest possible recoveries of extracted analytes from drinking water, surface water and waste water samples.
- Valves have stainless steel bodies with PTFE plugs
- Extracted samples can be collected directly into K-D concentrator tubes
- EPA water analysis vials, sample vials and test tubes up to 30 mm OD×100 mm high
- PTFE-coated stainless steel support screen reduces the possibility of sample-to-sample cross-contamination compared to the traditional glass frit
- PTFE coating also protects the support screen from corrosion caused by acid-preserved samples
SPE funnels have a sharp edge on the bottom inside diameter that, combined with the stronger spring in our aluminum clamps, minimizes any horizontal capillary action of the sample and solvent into the disk.
SPE support bases with 40-35 outer Standard Taper joints have a specially designed internal surface that reduces dead volume and minimizes holdback of the extracted analyte.
All SPE manifolds are supplied with three-way valves that allow the venting to atmosphere of each station without affecting the vacuum in the rest of the system. SPE manifolds are manufactured from corrosion-resistant stainless steel. Glassware is manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.