AlphaTec® 09-022 Series Neoprene Gloves, Ansell
Catalog # 76376-604
Supplier: Avantor
Specifications
- Glove color:Black
- Glove size:10
- Ambidextrous/Hand-specific:Ambidextrous
- Latex/Latex-free:Latex-Free
- Powdered/Powder-free:Powder-Free
- Length:350 mm (14")
- Cuff Style:Gauntlet
- Liner Material:100% Cotton
- Finish:Smooth
- Cat. No.:76376-604
Specifications
About this item
Top-of-the-range neoprene construction delivers excellent, wide-ranging chemical protection.
- Special Hi-Lo insulated gauntlet option with quilted cotton liner, for use in both hot and cold temperatures
- Permits intermittent handling in hot liquids up to 180 °C and handling in cold temperatures down to –25 °C
- Comfortable anatomical glove shape follows the contours of the hand at rest
- Improved dexterity reduces hand fatigue
- Smooth finish offers excellent broad-spectrum chemical resistance
- Cotton lining enhances puncture and snag resistance
In environments where mechanical risks are combined with chemical exposure, the comprehensive all-round range of robust Neoprene 09-series gloves provide an optimal defence against oils, acids, caustics, alcohols, and many solvents.
Certifications: ANSI 4 ABR, EN ISO 374-1:2016 Type A, EN 374 AKL, EN 374 Virus, EN ISO 374-5:2016, EN 511 111, EN 407 32XXXX, EN 388:2003 3232, EN 388:2016 3232C.
Packaging: Gloves are packaged 12 pairs per bag, 6 bags per carton.
Caution: Do not use the 09-022 gloves in applications above 180 °C (400 °F).