KIMBLE® KONTES® Dewar Condenser with Hose Connection Sidearm, DWK Life Sciences
KT457500-2420
- [ST] joint:24/40
- Description:Dewar condenser, 200 mm depth
- Height:295 mm
- Cat. No.:KT457500-2420
- Fits:⅜" ID tubes
- Supplier no.:457500-2420
Sidearm is a hose connection for attachment to flexible tubing
- Large top opening for easy introduction of coolant mixtures such as solid carbon dioxide/alcohol, dry ice/alcohol, dry ice, or liquid nitrogen
- Manufactured from 33 expansion, low extractable borosilicate glass
Lower joint will work with polyacetal standard taper clamps.
: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.