Kimble® Class B Cylinders with Single Metric Scale and Screw Cap, DWK Life Sciences
Catalog # KT482600-0250
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Graduation Range:2 - 250 ml
- Capacity:250 ml
- Description:Volumetric cylinder
- Height:324 mm
- Cat. No.:KT482600-0250
- Tolerance:±1.4 ml
- Supplier no.:482600-0250
Specifications
About this item
Laboratory-grade cylinder with a PTFE-lined screw cap for mixing and storage.
- 'TC' appears on each cylinder and indicates the cylinder is calibrated to contain
- Provided with a hexagonal base for stability
- Manufactured from 33 expansion, low extractable borosilicate glass
Technical information section for tolerances.
Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.