Mobile Instructor's Desk
Catalog # 470117-986
Supplier: Diversified Woodcrafts
Specifications
- Worksurface material:ChemGuard
- Description:Mobile instructor's desk
- Height:36"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:MAS Certified Green
- Cat. No.:470117-986
- W×D:48×28"
- Supplier no.:4332KF-RS
Specifications
About this item
This mobile instructor's desk is equipped with two cupboard compartments, one file drawer, two smaller drawers and a pull out writing board.
- Constructed of solid oak and oak hardwood veneers
- Equipped with two cupboard compartments, one file drawer and two smaller drawers
- Finished in a non-emitting, chemical resistant UV finish
The three drawers (one file, two box) have dovetail joints and run smoothly on epoxy coated steel glides. Features a 15×13×5" stainless steel sink with a hand pump, a 1¼" ChemGuard laminate top and a 21×28" pegboard and assorted hooks for storage. The mobile demo unit can be powered by a duplex outlet, an inlet and a 25' extension cord. It rolls easily on 4" ball bearing locking swivel casters.
Certifications: SEFA compliant and MAS Certified Green.
Ordering information: Upright set and mirror sold separately.
Delivery: Unit comes installed with two rod sockets. Includes a pull-out writing board, locks for drawers and doors, two 2½ gallon water bottles with connecting hoses, and two rod sockets installed in table top.