Chart and Paper Storage
Catalog # 470225-938
Supplier: Diversified Woodcrafts
Specifications
- Depth:30"
- Width:48"
- Description:Chart and paper storage, 320 lbs. per shelf
- Height:84"
- Material:Maple
- Cat. No.:470225-938
- Supplier no.:354-4830M
Specifications
About this item
Seven large drawers stores rocks, paper or insects.
- Constructed of solid maple and maple veneers
- Drawers have full extension glides
- Seven large drawers that measure 4H×44W×26"D
- Top of the unit has two adjustable and one fixed shelf
- Two maple doors with a three-point locking system
Each drawer has a maximum weight limit of 100 lbs. The three shelves (two adjustable) allows to store over-sized items like models. Unit is constructed of maple or oak veneers and hardwoods with an earth-friendly, chemical-resistant UV finish and rubber base molding.
Certifications: SEFA compliant and MAS Certified Green.