InTemp® Multiple Use Dry Ice Logger
Catalog # 470323-332
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Resolution:T: 0.023 °F at 77 °F
- Data Memory:16000
- Interface:Bluetooth
- Protection class:IP 65
- Description:Bluetooth® dry ice datalogger
- Battery Life:1 year (depending upon usage)
- Batteries:CR2450 3 V lithium, not replaceable
- Measurement Time:1 s - 18 h
- Weight:0.90 oz.
- W×D×H:690×450×110 mm
- Cat. No.:470323-332
- Accuracy:±2.7 °F (–139...–40 °F), ±1.8 °F (–40...14 °F), ±0.9 °F (14...122 °F)
- Range:T: –139...122 °F
Specifications
About this item
The InTemp® CX603 Dry Ice data logger is a Bluetooth® Low Energy (BLE)-enabled multiple-use logger that records temperature data for up to 365 days.
- IATA battery compliant
- Three Point NIST Certificate of Calibration, valid for one year from date of purchase
- Anti-cut sheath
- Integrates with mobile and cloud platforms for a 21 CFR Part 11 compliant solution
- Compact and lightweight – ideal for shipping pharmaceuticals
- No need to open containers to access data
- Ensures secure data via encrypted technology
The CX603’s built-in 1.5 m probe measures temperatures as low as −95 °C (−139 °F) and includes a protective sheath to prevent accidental cutting of the cable, and a clip for secure mounting.
Using the InTemp® app on your mobile device, you can easily configure the CX603 with one of multiple preset configurations, or set up a custom configuration. The logger has a built-in alarm to alert you to excursions. And logger reports can be quickly downloaded to your phone or tablet and uploaded to an InTempConnect® account, where you can analyze and export data as needed.