Order Entry
United States
ContactUsLinkComponent
 
Extech™ Multi-Field EMF Meter, Flir®
  75853-972
 :  Avantor
undefined
Extech™ Multi-Field EMF Meter, Flir®
  75853-972
 :  Avantor

 

  • Description:
    Multi-field EMF meter
  • Cat. No.:
    75853-972
  • Supplier no.:
    EMF450

 

 

Convenient 3 in 1 meter, measure and display Magnetic Field, Electric Field and Radio Frequency Strength.

  • Multi-Field measurements: Magnetic Field, Electric Field, and Radio Frequency (RF) Strength
  • Magnetic Field Triple Axis Sensor (X, Y, Z)
  • Audible alarm
  • 2.4" (240×320 pixels) color TFT display
  • Adjustable screen brightness (low, medium, high)
  • Store up to 20 RF historical records
  • Data Hold and Auto Power Off with disable feature

The convenient 3-in-1 EMF meter which simultaneously measures and displays Magnetic Field, Electric Field and Radio Frequency Strength. Ergonomic pocket-sized design with an easy-to-navigate menu. Large vivid color TFT display shows digital readings, bargraphs, and trending graph. Magnetic Field, Electric Field, and Radio Frequency (RF) Strength measurements. Store up to 20 RF historical records. Data Hold and Auto Power Off with disable feature.

 : CE Marked.
 : Complete with 3 AAA batteries and USB power supply cable.