VWR® Two Student Single Faced Workstation
Catalog # 89374-988
Supplier: VWR International
Specifications
- No. of users:2
- Worksurface material:Epoxy resin
- Description:Book compartment table with cabinet
- Height:36"
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:MAS Certified Green
- Cat. No.:89374-988
- W×D:66×30"
Specifications
About this item
Single faced tables that provide a fully equipped science center from two to eight students. Each unit is constructed of solid oak, and hardwood veneers.
- 1" solid epoxy resin surface
- Includes two book compartments in the aprons
- Locking cupboard
- Chemical resistant, earth-friendly UV finish
- Rubber base molding and leg boots
The unit contains a solid epoxy resin sink along with cold water faucets.
Sink L×W×H: 12×8×6"
Certifications: It is SEFA compliant and MAS certified green.
Ordering information: Can be ordered without sink, fixtures and rod sockets. Two student single faced workstation includes a sink, two cold water/gas fixture, a GFI protected AC duplex receptacle and two rod sockets.