Order Entry
United States
ContactUsLinkComponent
Digi-Sense® Datalogging Thermocouple Thermometer, 12-Channel, Cole-Parmer
Digi-Sense® Datalogging Thermocouple Thermometer, 12-Channel, Cole-Parmer
Catalog # 76360-058
Supplier:  Antyila Scientific
undefined
Digi-Sense® Datalogging Thermocouple Thermometer, 12-Channel, Cole-Parmer
Catalog # 76360-058
Supplier:  Antyila Scientific
Supplier Number:  92000-02

Specifications

  • Resolution:
    T: 0.1 °C (°F)
  • Interface:
  • Voltage:
    100 - 250 V, 50/60 Hz
  • Description:
    Digi-Sense® 12 channel scanning data logging benchtop thermocouple thermometer with 120" cable
  • Environmentally Preferable:
  • Alarm:
    Visual
  • Display:
    LCD
  • Sensor:
    Type J, Type K, Type T, Type E, Type R, Type S
  • Cat. No.:
    76360-058
  • Accuracy:
    T: ±1% full-scale or 1 °C
  • Range:
    T: –200...+1768 °C (–328...+3214 °F)

Specifications

About this item

This 12-channel scanning thermometer simultaneously monitors different temperature processes and provides real-time data on your PC with the supplied data acquisition software.

  • Each channel is independently programmable with thermocouple type and alarm conditions
  • Large 5" full-color touchscreen LCD displays each channel simultaneously
  • Log up to 320K data points in 10 log files
  • Memory capacity of 1 GB
  • Download or stream data to PC
  • Two years warranty

Also functions as a data logger, storing readings in internal nonvolatile memory for later download to PC in CSV format. Visible alarm alert you when a channel logs a temperature exceeding the high or low set point.

Ordering information: Thermocouple temperature probes should be ordered separately.
Delivery: Includes data acquisition software, 3 m micro USB cable, 4 GB USB flash drive, cable holders, grid support bracket, and 1.5 m detachable power cord with universal plug adapters.