Order Entry
United States
ContactUsLinkComponent
VWR® 4-Part Rotate-and-Lock Rack
VWR® 4-Part Rotate-and-Lock Rack
Catalog # 76337-360
Supplier:  VWR International
undefined
VWR® 4-Part Rotate-and-Lock Rack
Catalog # 76337-360
Supplier:  VWR International

Specifications

  • Color:
    Green, Blue, Red, Yellow
  • Dimensions:
    257×108×108 mm
  • Cat. No.:
    76337-360
  • For tubes:
    Side 1: 6×0.5 ml and 12×1.5/2.0 ml
    Side 2: 8×1265 ml or 15 ml
    Side 3: 2×50 ml
    Side 4: 48×0.2 ml

Specifications

About this item

These racks are used to add or subtract units to suit your work.

  • Made of rugged polypropylene
  • Four rotate-and-lock blocks
  • Quick reconfiguration for different tube sizes

Temperature Range: –80 to 121 °C