Order Entry
United States
ContactUsLinkComponent
PROSAT® Sigma™ Wipes, Contec®
PROSAT® Sigma™ Wipes, Contec®
Catalog # 33502-312
Supplier:  Contec
Small Business Enterprise
undefined
PROSAT® Sigma™ Wipes, Contec®
Catalog # 33502-312
Supplier:  Contec
Supplier Number:  PSC20002
Small Business Enterprise

Specifications

  • Description:
    PROSAT® Sigma™ wipes, presaturated with 70% IPA and 30% DI water
  • Material:
    Poly-cellulose
  • Fibers (>100 µm):
    14.8×10³/m²
  • Basis Weight:
    68 g/m²
  • Particle Generation (>=0,5 µm):
    17.1 x 10⁶/m²
  • Extractables - Using Deionised Water:
    0.056 g/m²
  • Extractables - Using Isopropyl Alcohol:
    0.015 g/m²
  • Ions - Sodium:
    11.2 ppm
  • Ions - Chloride:
    7.8 ppm
  • Cat. No.:
    33502-312
  • Packaging:
    24/pouch, 50 pouches/case
  • W×L:
    23×28 cm (9×11")
  • Supplier no.:
    PSC20002

Specifications

About this item

PROSAT® Sigma™ wipes consist of cellulose/polyester hydroentangled and saturated with a solution of 70% USP grade isopropanol and 30% deionized water. They are ideal for use in life science applications.

  • Suitable for ISO Class 5 - 8 environments
  • Nonwoven material which is low in particles and fibers making an excellent general purpose wipes
  • Highly sorbent with good wet strength
  • Presaturated to reduce solvent usage and VOC emissions

Cellulose/polyester wipes are a cost-effective cleanroom wipe, with low levels of particles and fibers. Highly sorbent with good wet strength, the wipes can be used for many general cleaning applications. Ideal for wiping articles prior to pass through, routine cleaning and wipe down of lab tools, instruments and other equipment.

Presaturated wipes ensure consistent saturation of each wipe independent of operator. Presaturated wipes can increase solvent control and accountability as well as reduce VOC emissions. The wipes are provided in convenient and easy to use peel and reseal pouches.