Order Entry
United States
ContactUsLinkComponent
Statfree® Document Holder, Desco Industries
Statfree® Document Holder, Desco Industries
Catalog # 76244-042
Supplier:  Desco
undefined
Statfree® Document Holder, Desco Industries
Catalog # 76244-042
Supplier:  Desco
Supplier Number:  07454

Specifications

  • Description:
    Statfree® Document Holder
  • Dimensions:
    25.4×30.5 cm (10×12")
  • Cat. No.:
    76244-042

Specifications

About this item

Dissipative Statfree® document holders are designed for holding paperwork in ESD protected areas.

  • Heavyweight of 6 mil, top-loading document holder
  • Non-stick, amine-free, coextruded polyolefin material

Designed for holding paperwork (8.5×11") in ESD protected areas. Triboelectric charge generation is negligible. Non-stick, amine-free, coextruded polyolefin material allows for easy loading of documents, and will not introduce containments to the work area. Lead-free RoHS compliant.

Certifications: Tested per EIA-541; will not expose ESD susceptible items to harmful ESD charges.