Order Entry
United States
ContactUsLinkComponent
HEPA Vacuum with Case, Menda
HEPA Vacuum with Case, Menda
  89126-962
 :  Desco
undefined
HEPA Vacuum with Case, Menda
  89126-962
 :  Desco
 :  35852

 

  • Description:
    HEPA Vacuum with Case
  • W×D×H:
    30.5×13.3×17.8 cm (12×5.25×7")
  • Cat. No.:
    89126-962
  • Supplier no.:
    35852

 

 

ESD protected vacuum with 120 VAC high performance motor. ESD protected utensils include hose, gooseneck, crevice tool, crevice attachment brush, and round brush.

  • 99.97% efficient at 0.3 micron HEPA filtration
  • Suction power at the end of the hose is about 50 inches of water
  • Air flow: 56"/H₂O
  • Energy consumption: 600 Watt
  • Hose weight: 0.90 lbs.
  • Hose material: plastic, rubber, and metal

ESD protected vacuum with 120 VAC high performance motor is ideal for use with lead, glass, pollens, soot, etc. ESD protected utensils include the hose, gooseneck, crevice tool, crevice attachment brush, and round brush. ESD Safe for cleaning debris from surface mount, pick and place, board routers/handlers, and other equipment in ESD protective areas.