Order Entry
United States
ContactUsLinkComponent
Lensx® 90 70% Rayon/30% Hemp Nonwoven Cleanroom Wipers, Berkshire
Lensx® 90 70% Rayon/30% Hemp Nonwoven Cleanroom Wipers, Berkshire
Catalog # 21912-158
Supplier:  Berkshire
Small Business Enterprise
undefined
Lensx® 90 70% Rayon/30% Hemp Nonwoven Cleanroom Wipers, Berkshire
Catalog # 21912-158
Supplier:  Berkshire
Supplier Number:  LN90.0406.24
Small Business Enterprise

Specifications

  • Description:
    Knife-Cut Edge, Nonwoven Construction
  • Dimensions:
    4×6"
  • Material:
    Rayon/hemp
  • Cat. No.:
    21912-158
  • Packaging:
    Stacked
  • Supplier no.:
    LN90.0406.24

Specifications

About this item

Lensx® 90 is 100% biodegradable wipers.

  • Extreme softness
  • Nonabrasive
  • Low extractables

Lensx® 90 is an environmentally friendly wipers that has been designed for ISO Class 6 (Class 1000) and above cleanroom applications. These wiper are made from 70% rayon and 30% manila hemp. Lensx® 90 wipers are designed for use in the cleaning of delicate surfaces.

Certifications: ISO Class 6 to 8. Cleanroom Class 1000 to 100000.