Specifications
- Description:Magnetic stirrer, myPlate
- Model:myPlate
- Electrical:100 - 240 V, 50/60 Hz
- Speed Range:100 - 2500 min⁻¹
- W×D×H:152×164×30 mm
- Max. Stirring Capacity H₂O:1500 ml
- Plate Dimensions:Ø 135 mm
- Plate Material:Glass
- Power input/output:4/2 W
- Speed display:LED
- Weight:0,76 kg
- Cat. No.:76329-820
Specifications
About this item
The myPlate magnetic stirrer has similar technical features to the popular colour squid and big squid magnetic stirrers together with the option of creative individualisation. The interchangeable personal frame allows you to design the set-up plate of the myPlate by yourself.
- High chemical resistance
- Electronically controlled motor
- Interchangeable frame for customisation
- Proven high functionality
- Digital speed indicator
- Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
Personal interchangeable frame - Design the set-up plate of the IKA myPlate. The device with a decorative image template, that can be exchanged easily through the convenient interchangeable frame. Some people have family photos on their desk, convert one of the best magnetic stirrers from your day to day lab work into a canvas for favourite pictures.
Proven high functionality - Apart from stirring your samples with myPlate on a creative surface, it get all good features of this strong stirrer.
It has 5 to 40 °C permissible ambient temperature and 80% permissible relative humidity.