MC-24 Touch Microcentrifuges
Catalog # 470319-044
Supplier: Ward's
Specifications
- Capacity:24×1.5/2.0 ml and 16×0.2 ml
- Max. Speed:13500 rpm
- Description:High-speed Microcentrifuge
- Max. RCF:16800×g
- Timer:1 - 99 min
- W×D×H:9×12×7.75"
- Cat. No.:470319-044
- Electrical:115 V, 60 Hz
Specifications
About this item
Touch screen, high speed centrifugation.
- Full-color touch screen
- One-button program recall
- Combination rotor accepts tubes and strips
- Compact design
- Two-year warranty
Benchmark’s MC-24 Touch is the first microcentrifuge in its class to feature touch screen control.
In addition to the next generation control panel, the centrifuge also offers high speed and a unique COMBI-Rotor™ that accepts both standard microtubes and PCR tubes/strips, making this the perfect partner for any molecular biology laboratory.