Ward's® High Speed Microcentrifuges
Catalog # 470320-564
Supplier: Ward's
Specifications
- Capacity:24×1.5/2.0 ml and 16×0.2 ml
- Max. Speed:13500 rpm
- Description:High-speed Microcentrifuge
- Max. RCF:16800×g
- Timer:1 - 99 min
- W×D×H:9×12×7.75"
- Cat. No.:470320-564
- Electrical:115 V, 50 Hz
Specifications
About this item
Touch screen, high speed centrifugation.
- Full-color touch screen
- One-button program recall
- Combination rotor accepts tubes and strips
- Compact design
- Two-year warranty
Ward's High speed centrifuge features a next-generation control panel with touch screen. It keeps samples cool, even during extended runs at the maximum speed setting by a proprietary air flow system that moves air evenly and quietly throughout the chamber.
The unique combination-rotor accepts both standard (1.5 or 2.0 ml) microtubes and PCR tubes/strips, making this the perfect partner for any molecular biology laboratory.