Order Entry
United States
ContactUsLinkComponent
OptiChem® Heating Mantle Controller, Double Circuit, Chemglass
OptiChem® Heating Mantle Controller, Double Circuit, Chemglass
Catalog # 10170-438
Supplier:  Chemglass
Small Business Enterprise
undefined
OptiChem® Heating Mantle Controller, Double Circuit, Chemglass
Catalog # 10170-438
Supplier:  Chemglass
Supplier Number:  CG-15009-01
Small Business Enterprise

Specifications

  • Description:
    OptiChem® Heating Mantle Controller, Double Circuit, 7A
  • Dimensions:
    8W×6D×3.7"H
  • Cat. No.:
    10170-438
  • Electrical:
    120 VAC, 840 W (per circuit)
  • Supplier no.:
    CG-15009-01

Specifications

About this item

OptiChem® line of heating mantle controller.

  • Controllers provide accurate manual control of heating mantles
  • Tapes and all other resistive loads with an adjustable output range from 5 to 100% of the rated voltage

This feature solid-state proportional voltage power control in a compact benchtop design.

Delivery: Supplied with a 6' separable power cord, a grounded, three wire receptacle and lighted power switch.