Order Entry
United States
ContactUsLinkComponent
 
White SMS Coveralls with Attached Hood and Boot, International Enviroguard™
Catalog # 83007-090
undefined
White SMS Coveralls with Attached Hood and Boot, International Enviroguard™
Catalog # 83007-090
Supplier Number:  2229-2XL

Specifications

  • Clothing Size:
    XXL
  • Color:
    White
  • Description:
    SMS Coverall with Attached Hood and Boot
  • Cat. No.:
    83007-090
  • Chest size:
    45 - 48"
  • Inseam:
    30.5"
  • Supplier no.:
    2229XXL

Specifications

About this item

SMS Coveralls provide an excellent particulate barrier along with protection from light liquid splashes and sprays.

  • SMS fabric is strong yet breathable to keep users cool and help avoid heat stress
  • Storm flap over zipper adds an extra layer of protection
  • Attached hood and boots along with elastic wrists for snug, secure fit

Three-layer SMS fabric is lightweight and breathable. Wider, gusseted crotch gives wearer more room to move in all directions without ripping fabric. Elastic back stretches with user for more comfort and better tear resistance.

Recommended applications include asbestos and lead abatement, mold remediation, manufacturing, assembly operations, and more.