Order Entry
United States
ContactUsLinkComponent
Eisco® Large Inertia Demonstration Model, Eisco Scientific
Eisco® Large Inertia Demonstration Model, Eisco Scientific
Catalog # 470230-006
Supplier:  Wards
undefined
Eisco® Large Inertia Demonstration Model, Eisco Scientific
Catalog # 470230-006
Supplier:  Wards
Supplier Number:  LID17

Specifications

  • Description:
    Large Inertia Demonstration Model
  • Dimensions:
    6.5×6.5×8"
  • Cat. No.:
    470230-006

Specifications

About this item

Perfect demonstration of Newton's first law.

  • High quality metal inertia demonstration model

This heavy duty, metal inertia demonstration model is perfect for years of student abuse and classroom use. Its base is mounted on stable rubber feet with adjustable height allowing the platform to be set from 3/4" to 1" high. The 'trigger' then slides the sheet out from under the ball, dropping it into the receptacle upon the top of the post. Can be used for demonstrations in middle school, high school, and introductory college courses.

Delivery: The unit comes with 0.75" Ø steel ball and attached, dimpled metal plate and set upon a 6" tall post.