Accessories for Shaker, SK Series, DLAB
- Catalog No:
- 470319-894
- 470319-896
- 470319-892
- 470319-968
- 470319-954
- 470319-956
- 470319-950
- 470319-952
- 470319-962
- 470319-964
- 470319-958
- 470319-960
- 470319-966
- Speed:
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- 0 - 200 rpm
- Max. Load:
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- 3 kg
- Power input/output:
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- 16/10 W
- Power:
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- 20 W
- Orbit:
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- 20 mm
- Weight:
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- 3.1 kg
- W×D×H:
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
- 270×330×110 mm
Frequently Bought Together