Order Entry
United States
ContactUsLinkComponent
 
Conductivity Meter
  470315-072
 :  Avantor
undefined
Conductivity Meter
  470315-072
 :  Avantor

 

  • Description:
    Conductivity Meter
  • Conductivity Accuracy:
    ±2% Full Scale
  • Conductivity Calibration:
    Manual, 1 point, via screw trim pot
  • Conductivity Range:
    0...19990 µS/cm
  • Conductivity Resolution:
    10 µS/cm
  • Dimensions:
    33.5 x 170 mm (1.3 x 6.7”)
  • Display:
    3 digit 21 x 18 mm LCD (.8 x .7”)
  • Power supply:
    Two 3-V Lithium (CR2032) batteries
  • Temperature Compensation:
    Automatic
  • Weight:
    85 g (3 oz)
  • Cat. No.:
    470315-072

 

 

The P772 is a wide-range, pocket-sized conductivity meter perfect for use in field environments.

  • Compact size fits easily into your pocket
  • Replaceable electrodes
  • Large 21 x 18 mm LCD display
  • Easy 1-point calibration with included calibration solution
  • Automatic temperature compensation (ATC) adjusts for changes in conductivity due to temperature

Having a rugged, waterproof housing, and replaceable electrodes, this meter will give long durable service. With 10 µS/cm resolution and ±2% FS accuracy, you will have high quality results at your fingertips.

 : Comes ready-to-go with two long-life 3-V Lithium batteries.