High Speed Mini Centrifuge
Catalog # 470319-480
Supplier: DLAB SCIENTIFIC INC.
Specifications
- Max. Capacity:12×2 ml/1.5 ml/0.5 ml/0.2 ml
- Max. Speed:15000 rpm
- Noise level:Max. 54 dB
- Description:High Speed Mini Centrifuge
- Speed Increment:100 rpm
- Electrical:100/240 V, 50/60 Hz
- Max. RCF:15100×g
- Acceleration/Braking Time:11/9 s
- Dimensions:245W×255D×140H mm (9.65W×10D×5.5" H)
- Motor:Brushless DC motor
- Power supply:100 - 240 V, 50/60 Hz, 3 A, 100 W
- Speed:500 - 15000 rpm
- Timer:30 s - 99 min with continuous operation
- Weight:6 kg
- Cat. No.:470319-480
Specifications
About this item
The micro centrifuge is ideal for various application with its powerful centrifugal force.
- Powerful centrifugal force of 15100×g
- Brushless DC motor drive quickly accelerates the rotor to set speed
Built with safety in mind with safety devices like door interlock system to prevent the running during open, over speed detection, over temperature detection to prevent the rotor damage.
Having advanced features like automatic internal diagnosis, speed/RCF switch, short time run function and having sound alert function to alert the user.
Certifications: EMC, CE, FCC, ICES, cTUVus, CB certified. Accredited with CE, cTUVus, FCC certificates, and MCA test. MCA test according to IEC/EN 61010-2-20.
Delivery: Includes A12-2P plastic rotor kit.