Order Entry
United States
ContactUsLinkComponent
HYGEN™ Quick-Connect Ergo Adjustable Handle, Rubbermaid® Commercial
HYGEN™ Quick-Connect Ergo Adjustable Handle, Rubbermaid® Commercial
Catalog # 89073-584
undefined
HYGEN™ Quick-Connect Ergo Adjustable Handle, Rubbermaid® Commercial
Catalog # 89073-584
Supplier Number:  RCPQ760

Specifications

  • Color:
    Black/Yellow
  • Material:
    Aluminum
  • Cat. No.:
    89073-584
  • Handle length:
    48"
  • Handle diameter:
    13/8"
  • Supplier no.:
    RCP Q760

Specifications

About this item

HYGEN™ quick-connect ergo adjustable handle has lightweight, non-magnetic aluminum construction.

  • One-step connecting mechanism speeds mop assembly and changeover
  • Uncoated
  • Length varies from 48 to 72"
  • Maximum Handle Length: 72"

User-friendly bend and grip make handle more comfortable to use.

Certifications: LEED Applicable.