SCRUBS® Hand Cleaner Towels, Essendant
Catalog # 89073-648
Supplier: Janitorial Supplies
Specifications
- Color:Blue/White
- Length:12"
- Material:PP
- Cat. No.:89073-648
- Packaging:Bucket
- Supplier no.:DYM 42272
- No. of towels/wipes per container:72
- Ply:1
Specifications
About this item
These towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces.
- Hand/Body wet wipe
- Heavy-duty, premoistened, textured towels formulated to quickly dissolve dirt, paint, grease and grime
- Towels lock in dirt and will not transfer soils back onto hands
- Leaves hands clean; no rinsing necessary
- For use on hands and surfaces
- Clean, citrus fragrance
The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation.
Certifications: FDA Regulated.