Rubbermaid® Commercial Xtra™ Instrument Cart
Catalog # 59075-216
Supplier: Janitorial Supplies
Specifications
- Depth:40⅝"
- Color:Gray
- Description:With Sliding Drawer and Cabinet
- Material:Structural Foam/Brushed Aluminum
- Cat. No.:59075-216
- Load capacity:300 lbs.
- No. of shelves:3
- Casters:4 swivel, TPR
- No. of doors:2
- Supplier no.:RCP 4094 GRA
- No. of handles:2
- Caster diameter:4"
Specifications
About this item
The Rubbermaid Commercial Xtra Instrument and Utility Cart is a rolling utility cart with two shelves, a lockable cabinet and a sliding drawer.
- A rolling utility cart with two shelves, a lockable cabinet and a sliding drawer
- Constructed of durable plastic for strength and longevity
- Elevated handles on either side for easy control
- Swivel casters for ease of movement
- Convenient sliding drawer adds space for instruments and tools
Constructed from durable plastic, the wheel cart has sturdy swivel casters for smooth movement, and raised arms on either side for added maneuverability. The sliding drawer provides added space for instruments with easy access.