Rubbermaid® Commercial HYGEN™ 58" Quick-Connect Handle
Catalog # 89073-582
Supplier: Janitorial Supplies
Specifications
- Handle material:Aluminum
- Color:Yellow
- Cat. No.:89073-582
- Handle length:58"
- Handle diameter:1.6"
- Supplier no.:RCP Q750
Specifications
About this item
User-friendly grip makes handle more comfortable to use.
- Lightweight aluminum construction
- Nonslip tip prevents handle from sliding down walls
One-step connecting mechanism speeds mop assembly and changeover.
Certifications: LEED Applicable