San Jamar® Disposable Glove Dispenser
10714-088
- Color:Clear
- Dimensions:10 H×5.5 W×3.75" D
- Material:Plexiglas®
- Cat. No.:10714-088
- Supplier no.:SANG0803
When sanitary conditions absolutely must be maintained, such as in food-preparation areas and hand-washing stations, this dispenser is ideal.
- Ideal for food preparation areas
- Helps keep gloves sanitary while protecting cardboard boxes from damage
- Innovative spring-load, slip-free design
- Perfect for tight areas
- Keyhole-style wall-mounting slots
- 1/8" gauge
- Metropolitan smokers station arm color
Rigid, easy-to-clean shell minimizes the potential for glove contamination and helps prevent damage to cardboard boxes. Innovative spring-load, slip-free design ensures that glove boxes remain securely in place. Single-box dispenser fits perfectly in tight areas where space is at a premium. Keyhole-style slots simplify wall mounting. Material(s): Plexiglas®, Mounting: Wall, Height: 10", Width: 51/2".