Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Hygea® Flushable Personal Cleansing Cloths
- Cat. No.:76337-032
- W×L:6.8×5.3"
Specifications
About this item
Hygea® flushable personal cleansing cloths clean and refresh better than dry toilet paper alone, and are safe for well-maintained sewers and septic systems.
- Sustainability focus: Wipes are made of 100% plant-based material,and soft packaging contains less plastic than tub formats
- Easy pop-up dispensing: Wipes dispense like tissues and the snap-shut Solo® lid helps to preserve their moisture
- Alcohol-free and pH balanced: Hypoallergenic formula contains Aloe and Vitamin E for gentle cleansing of sensitive skin
- Case weight is 8.8 lbs.
Advanced Flushable Technology® makes the wipe safe for well-maintained sewer and septic systems.