PURELL® Advanced TFX™ Instant Hand Sanitizer Refill
Catalog # 89126-996
Supplier: Janitorial Supplies
Specifications
- Color:Clear
- Description:Hand sanitizer gel refill, unscented
- Cat. No.:89126-996
- For use with:PURELL® 2720-12
- Supplier no.:GOJ 5456-04
Specifications
About this item
Specially formulated with moisturizers to leave hands feeling soft and refreshed.
- Kills 99.99% of germs on hands, not just in the lab
- Works in as little as 15 seconds
- Specially formulated with moisturizers to leave hands feeling soft and refreshed
- No water or towels needed
- Patent-pending 70% ethyl alcohol formula is free of fluorinated chemicals
- Packing type: Refill
Fits PURELL® TFX™ touch free dispenser. No water or towels needed. Dries quickly with no sticky residue.