Boardwalk® Stripping Floor Pads
21899-532
- Ø:17"
- Color:Black
- Material:Nylon/Polyester Blend
- Cat. No.:21899-532
- Supplier no.:PAD 4017 BLA
For long-lasting stripping of finish, dirt and buildup.
- For stripping finished floors
- 1" in height
Use with rotary machines (speed of 175 to 600 rpm). Color-coded for easy job identification.