Professional Pacific Blue Basic™ M-Fold Paper Towels, Georgia Pacific®
10714-022
- Width:9⅕"
- Color:Brown
- Description:Multi-Fold
- Length:9.4"
- Material:Paper
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Cat. No.:10714-022
- Packaging:PK
- Scent:Unscented
- Supplier no.:GPC233-04
- No. of towels/wipes per container:250
- Ply:1
Universal folded paper towels are an essential supply for a wide range of professional, away-from-home facilities.
- Dependable multifold, all-purpose paper towel ideal for hand drying, wiping and general cleaning
- Economical to help you keep costs under control
- Compatible with most standard, folded paper towel dispensers
Typically dispensed from universal folded towel dispensers that are mounted on the wall. In smaller business environments and restrooms, folded towels are sometimes set out in an open tray or simply stacked on the side of a sink or work space.
Sustainable paper towel made with 100% recovered fiber, including a minimum of 50% post-consumer content using a chlorine-free process.
: EcoLogo Certified, EPA Compliant, Green Seal Certified and LEED Applicable.