PRO Series Ultra High-Speed Burnishers, Mercury Floor Machines, Essendant LLC FKA Lagasse
Supplier: Janitorial Supplies
Certificates
About this item
High-powered, D/C rectified motor ensures reliable, brown-out-free, high-speed operation.
- High-powered, D/C rectified motor
- Precision-balanced all-metal chassis
- Interlocked safety switch
- Low-profile apron with full-coverage bumpers
- Order pads separately
- Flexible, auto-centering pad holder
- Fully adjustable handle
- 50 ft. cord length
- Non marking, retractable 6" wheels
- Brush RPM: 1500 rpm
Precision-balanced all-metal chassis helps users maintain even pad pressure, enabling more consistent results. Interlocked, non-conductive safety switch minimizes the potential for injuries. Low-profile apron with full-coverage bumpers simplifies maneuverability while protecting walls and baseboards. Flexible pad holder automatically conforms to floor irregularities. Fully adjustable handle may be set to accommodate nearly anyone.
Certifications: UL Listed.
Frequently Bought Together