Professional Pacific Blue Basic™ Recycled Nonperforated Paper Towel Rolls, Georgia Pacific®
Catalog # 10714-026
Supplier: Janitorial Supplies
Specifications
- Color:Brown
- Description:Hardwound Roll Towel
- Material:Paper
- Environmentally Preferable:Sustainable Materials,Safer Human and Environmental Health
- Cat. No.:10714-026
- Packaging:ROL
- Roll length:800'
- Supplier no.:GPC263-01
- Ply:1
Specifications
About this item
Universal paper roll towels are an essential supply, and often the most economical way, for away-from-home facilities to meet their hand-drying and light cleaning needs.
- Premium quality paper towel that offers performance, absorbency and strength
- High capacity roll so your staff can spend less time changing out rolls
- Compatible with standard hardwound roll towel dispensers
- Unscented
They are essentially a single, long piece of towel wound tightly to get the maximum length on a single roll and are often referred to as 'hardwound roll towels'.
Because the towel sheet is not perforated, or perfed’ universal roll towels are dispensed from a dispenser that has a cutting blade built inside so the worker can tear off the amount of towel they need for the job at hand.
These towels fit a range of universal roll towel dispensers that are mounted on the wall and are often provided by towel manufacturers.
Certifications: EcoLogo Certified, EPA Compliant, Green Seal Certified and LEED Applicable.