Rubbermaid® Commercial Untouchable® Swing Top Lid
Catalog # 89073-712
Supplier: Janitorial Supplies
Specifications
- Color:Beige
- Height:4"
- Material:Plastic
- Cat. No.:89073-712
- Shape:Square
- For use with:Rubbermaid® Commercial Untouchable® Square Containers
- Supplier no.:RCP 2689-88 BEI
- Lid type:Swing-top
Specifications
About this item
The Rubbermaid Commercial Untouchable Trash Can Swing Top Lid is constructed of high-impact polystyrene and designed to be used with the Rubbermaid Commercial Untouchable trash can.
- Constructed from polystyrene for durability and strength
- Smooth surface is easy to clean
- Quick, quiet closing lid that masks odors and hides trash from view
The top closes quickly and quietly after trash disposal to mask odors and hide refuse from view.
Certifications: This trash can lid meets the Americans with Disabilities Act (ADA) 2010 Standards for Accessible Design.