Order Entry
United States
ContactUsLinkComponent
Rubbermaid® Commercial Recycling Cube Truck
Rubbermaid® Commercial Recycling Cube Truck
Catalog # 10158-682
undefined
Rubbermaid® Commercial Recycling Cube Truck
Catalog # 10158-682
Supplier Number:  RCP461673BE
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Depth:
    43¾"
  • Capacity:
    500 lbs.
  • Color:
    Blue
  • Height:
    37"
  • Material:
    Polyethylene
  • Cat. No.:
    10158-682
  • Shape:
    Rectangular Prism
  • Supplier no.:
    4616-73BLU

Specifications

About this item

Professional-grade polyethylene system helps you collect waste, move materials or truck laundry.

  • Suited for collecting waste, moving materials or trucking laundry
  • Metal frame provides reliable support
  • Unique design conceals loads without affecting capacity
  • Diamond wheel placement for increased maneuverability
  • Opening size: 31×433/4"
  • Opening top

USDA meat and poultry equipment group listed. Assists in complying with HACCP guidelines.