GOJO® TFX™ Touch-Free Automatic Foam Soap Dispenser
10714-090
: Avantor
- Color:Gray/White
- Description:Plastic Gojo TFX dispenser, wall-mounting
- Environmentally Preferable:
- Cat. No.:10714-090
- Supplier no.:GOJ2740-12
Trouble-free dispenser delivers perfect amount of soap.
- Holds large, 1200 ml refill
- Extra-large window lets you know when it's time to refill
- Height: 10 3/5"; Width: 4 1/10"; Depth: 6"
- For liquids
30000 actuations from three C-size batteries (not included).
: ADA compliant.