Order Entry
United States
ContactUsLinkComponent
Westcott® 360° Compass Protractor, Acme United
Westcott® 360° Compass Protractor, Acme United
Catalog # 470122-706
Supplier:  Acme United
undefined
Westcott® 360° Compass Protractor, Acme United
Catalog # 470122-706
Supplier:  Acme United
Supplier Number:  255 + PKG

Specifications

  • Description:
    Plastic 360° Compass Protractor
  • Length:
    3.5"
  • Cat. No.:
    470122-706
  • Supplier no.:
    255 + PKG

Specifications

About this item

Westcott drafting and drawing tools are some of the finest products of their kind for students and professionals.

  • Protractor: 3.5", 360°
  • Calibrated in degrees
  • Laminated with solid center
  • Transparent design allows easy viewing to the page
  • For use in home and office

A commitment to meticulous quality and cutting-edge innovation in measurement and art materials has earned an unparalleled reputation.